For detailed information, other images and documents, please select individual articles from the following table.
Central solar clip CLICK AS 2.1
Central clip for photovoltaic roof bracket
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For attaching photovoltaic panels to mounting rails from the AS 2.1 range
- For frames from 30 to 42 mm
- Panel spacing: 20 mm
- Hook length: 50 mm
- Quick-coupling system inside the grooves of the mounting rails
- Made from aluminium with A2-70 stainless steel screws
Photovoltaic roof bracket systems
Tighten the screw to a torque of 15 Nm
Only attach the photovoltaic panels at the points indicated by the panel manufacturer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!