Welcome to Würth Italy For trade customers only
Charging column for electric vehicles OCPP

For detailed information, other images and documents, please select individual articles from the following table.

Charging column for electric vehicles OCPP

Charging column for electric vehicles with two 22 kW Type 2 sockets; can be interfaced with OCPP Central Station
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
  • Rated current: 64 A (32 A + 32 A)

  • Max. power: 44 Kw (22 kW + 22 kW)

  • RCBB protection: MID type

  • IK rating (mechanical strength): IK10

  • Assembly: Free-standing

  • User interface: TFT display

  • Charging mode: Mode 3

  • Socket type: Type 2

  • Activation type: RFID card (includes 1 MASTER card and 2 SLAVE cards)

  • Compatible protocol: OCPP

Reference legislation:


  • ETSI EN 300 330 V2.1.1: 2017;

  • EN IEC 61851-1: 2019;

  • IEC 61851-21-2: 2018;

  • EN IEC 61439-7: 2020