Welcome to Würth Italy For trade customers only
Charging column for electric vehicles

For detailed information, other images and documents, please select individual articles from the following table.

Charging column for electric vehicles

Charging column for electric vehicles with two 22 kW Type 2 sockets
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
  • Rated current: 64 A (32 A + 32 A)

  • Max. power: 44 Kw (22 kW + 22 kW)

  • RCBB protection: MID type

  • IK rating (mechanical strength): IK10

  • Assembly: Free-standing

  • User interface: TFT display

  • Charging mode: Mode 3

  • Socket type: Type 2

  • Activation type: RFID card (includes 1 MASTER card and 2 SLAVE cards)

Reference legislation:


  • ETSI EN 300 330 V2.1.1: 2017;

  • EN IEC 61851-1: 2019;

  • IEC 61851-21-2: 2018;

  • EN IEC 61439-7: 2020