For detailed information, other images and documents, please select individual articles from the following table.
Charging station for electric vehicles
Charging station for electric vehicles with two 22 kW Type 2 sockets and Wi-Fi + LAN connection
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Charging mode: Mode 3
- Charging sockets: Type 2
- Connector type: fixed socket
- Nominal current: 64 A
- Total power: 44 kW
- Nominal voltage: 400 V
- Total maximum current: 32 A + 32 A
- Maximum power: 22 kW + 22 kW
- MCB protection: 40 A - 4P - curve D
- RCD protection: 40 A - 4P - Type A
- User protection: 6 mA DC leakage
- Energy meter: MID meter
- Connectivity: Wi-Fi + Ethernet
- Communication: OCPP 1.6J
- Load management: DLM/OCPP
- Charging activation: RFID or app
Human interface: 4.3 inch graphic display
Master/slave - Over-the-air updates
- Programmable remote contact
- Floor installation (mounting base included in scope of delivery)
Material: sheet steel - External colour: Grey body, RAL 7016 cap
- Surface treatment: epoxy powder coating
- Degree of protection: IP55
- Impact resistance: IK11
- Operating temperature: -25 °C to +55 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!