Welcome to Würth Italy For trade customers only
Pourable chemical mortar MC 100
Pourable chemical mortar MC 100 - 1
Pourable chemical mortar MC 100 - 2
Pourable chemical mortar MC 100 - 3
Pourable chemical mortar MC 100 - 4
Pourable chemical mortar MC 100 - 5
Pourable chemical mortar MC 100 - 6
Pourable chemical mortar MC 100 - 7
Pourable chemical mortar MC 100 - 8
Pourable chemical mortar MC 100 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Pourable chemical mortar MC 100

A two-component epoxy
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
Chemical mortar consisting of 2 components, packaged and coded separately



Resistance to temperatures: up to +60°C, temporary maximum +100°C



Benefits:


  • universal use: concrete, natural hard stone, solid masonry, steel, asphalt and wood

  • for static and dynamic stresses

  • free of solvents, diluents and plasticisers

  • minimum shrinkage

  • easy and quick to use

  • very good mechanical properties

  • resistance to atmospheric and chemical agents
Notice

Holes should be thoroughly cleaned, possibly with blowing pump and machine brushes; for example: 4 pump strokes, 4 brushes and 4 pump strokes

Application area
Instructions
Drill hole.
Clean drill hole. 4 x blow out/ 4 x brush out/ 4 x blow out) M20 and larger, blow out with compressor.
Insert reinforcing bar or threaded rod while turning.
Check mortar filling quantity visually.
Install component, apply torque.
Maximum recommended loads with threaded rods 5.8 and setting conditions:
DimensionsM12M16M16M24M30
Concrete C20/25
(compressed area)
Tensile/kN812212852
Concrete C20/25
(compressed area)
Cut/kN611172439
Characteristic distance between anchorsscr,N/mm220250340420560
Minimum distance between anchorssmin/mm556585105140
Characteristic distance from edgesccr,N/mm110125170210280
Minimum distance to edgescmin/mm556565105140
Hole diameterd0/mm1418242835
Hole depthh0/mm110125170210280
Anchoring depthhef/mm110125170210280
Min. surface thicknesshmin/mm150165210250320
Tightening torqueNm4060120150300
(1kN = ~ 100kg) Notes: The loads described above refer to anchors mounted without influence from edges or other anchors. To achieve fastening with distances between anchors or from edges lower than the typical values, reduce the loads. The loads described above include a safety coefficient = 3
Processing and hardening times:
Temperatures at the bottom of the hole (tip: use an infrared thermometer)Max. times of processing minutesMinimum hardening times/hours
Dry surfaceWet surface
+5°C901825
+10°C701524
+20°C30812
+30°C253.55
+35°C2033.5
Mortar temperature: minimum +5°C (tip: use an infrared thermometer)
Storage temperature: between +5°C and +25°C, in a dry place and away from the sun