Welcome to Würth Italy For trade customers only
Chipping hammer MH 10-SE
Chipping hammer MH 10-SE - 1
Chipping hammer MH 10-SE - 2
Chipping hammer MH 10-SE - 3
Chipping hammer MH 10-SE - 4

For detailed information, other images and documents, please select individual articles from the following table.

Chipping hammer MH 10-SE

The most impact-resistant 10 kg chisel hammer (16.8 joules) with a long service life for heavy-duty demolition and breakthrough work. Supplied in a rugged carrying case with an additional handle, maintenance spray and flat chisel. With SDS-max drive arbour.
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
Long service life


Specially hardened tool mount, optimized dust seal and high-performance motor with high power reserve.



High removal power


Approx. 490 kg of concrete in 60 min.



Protects joints


Vibration-dampened ergonomic handle



Infinitely adjustable impact rate


Control electronics enable continuous adjustment of the impact rate, even under load.



Consistent impact rate and impact force


Constant electronics



Information on carbon change


The light indicates that carbon should be changed approx. 8 working hours in advance.



Motor damage as a result of eroded carbon is prevented.


Carbon brushes cut out automatically



Effortless work


The 12 lockable chisel settings allow adjustment to any working angle.



Maximum electrical safety


Full insulation



Easy tool insertion


Thanks to the automatic mount, the tool only needs to be inserted and rotated to lock.



Easy to use


Large on-off push switch