For detailed information, other images and documents, please select individual articles from the following table.
Chipping hammer MH 3-XE
Lightweight chisel hammer, designed especially for renovation work in bathrooms and on façades. With SDS-plus drive arbour.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Perfectly balanced
Machine fits very well in your hand and allows low-fatigue working.
Extremely fast work progress
Chisel function with 2.6-joule impact power
Weighs only 3.6 kg
Work for longer - less effort required.
Motor damage as a result of eroded carbon is prevented
Automatic cut-off carbon brushes
Flexible chisel adjustment
Flat chisels can be rotated in 30° increments
Fast tool change
Specially hardened SDS-plus mount
Long service life
Oil lubrication guarantees optimum lubrication at all times
Continuously adjustable impact rate
Accelerator switch
Continuous operation possible
Lock button
Rapid carbon changes
Service cover
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!