For detailed information, other images and documents, please select individual articles from the following table.
Chop saw KTS 300-L
For straight, angled and/or bevelled cuts on hard/soft wood, solid wood, aluminium and plastic sections. Precise cutting with the projection of a positioning laser guide to simulate the cutting lines
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Very powerful brush motor
- Precise cutting with angle indicator and easy-to-read graduated scale
- Self-calibrating laser line
- Compact and lightweight with aluminium work surface
- Soft start
- Motor brake that stops the blade within 10 sec max.
- Accidental restart protection
- Blade adjustable to the right or left from 0 to 45° with the possibility of automatic stopping at 0, 15, 22.5, 30 and 45°
- Tilts from 90° to 45° to the left, even in combination with right or left rotation
- With dust suction vents
- Height-adjustable upper work surface with side limit stop
- Equipped with a 48-tooth dia. 300 wood blade, piece pusher, side adjuster and upper side limit stop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!