Welcome to Würth Italy For trade customers only
AC/DC multimeter measuring calliper
AC/DC multimeter measuring calliper - 5
AC/DC multimeter measuring calliper - 1
AC/DC multimeter measuring calliper - 2

For detailed information, other images and documents, please select individual articles from the following table.

AC/DC multimeter measuring calliper

Current measuring calliper with all the features of a fully-fledged multimeter. Perfect even in confined spaces due to the handy, compact construction.

  • Display: 6000 digits
  • Enclosure diameter: 30 mm
  • Min./max. current measuring range: 50 mA/AC-400 A/AC
  • Min./max. current measuring range 2: 100 mA/DC-400 A/DC
  • Min./max. voltage measuring range: 0.05 V/AC-600 V/AC
  • Min./max. voltage measuring range 2: 0.3 V/DC-600 V/DC
  • Min./max. electrical-resistance measuring range: 0.2 Ohm-600 Ohm
  • Overvoltage protection category: CAT III/600 V
  • IP protection class: IP 30
  • Length x width x height: 199 x 75 x 36 mm
  • Battery designation: 1.5 V Micro AAA
  • Number of rechargeable batteries/batteries: 2 PCS

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Is often bought with
Adhesive packing tape

Adhesive packing tape

High-strength screw retainer

High-strength screw retainer

Silicone-free dashboard polish SHINE

Silicone-free dashboard polish SHINE

Parallel vice

Parallel vice

Safety helmet Spider for scaffolding work

Safety helmet Spider for scaffolding work

Assorted plasters

Assorted plasters

Cable cutter with wire stripper notch and electrician's screwdriver assortment

Cable cutter with wire stripper notch and electrician's screwdriver assortment

Exhaust clamp pliers

Exhaust clamp pliers

Chipboard screw Wüpofast <SUP>®</SUP> 2.0

Chipboard screw Wüpofast ® 2.0

Permanent marker set

Permanent marker set

Civilian series adapters SMART SWITCH

Civilian series adapters SMART SWITCH

Angle bracket type A

Angle bracket type A

Hexagonal bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

Hexagonal bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

Glass socket bulb

Glass socket bulb

Manual caulking gun for cartridges Basic

Manual caulking gun for cartridges Basic

Neutral silicone A8 PRO

Neutral silicone A8 PRO

Window/door sensor

Window/door sensor

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K)

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K)

Brake cleaner

Brake cleaner

Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

ECOLINE mechanic's gloves

ECOLINE mechanic's gloves

Wing repair washer According to DIN 522, zinc-plated steel, blue passivated (A2K)

Wing repair washer According to DIN 522, zinc-plated steel, blue passivated (A2K)

Protective glove Flexton

Protective glove Flexton

Lawn rake

Lawn rake

Flat washer For hexagon head bolts and nuts

Flat washer For hexagon head bolts and nuts

ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

Thickness for glass

Thickness for glass

VARIFIX<SUP>® </SUP>c-assembly rail 41/41

VARIFIX® c-assembly rail 41/41

Paper rolls

Paper rolls

TIGERFLEX PLUS protective glove

TIGERFLEX PLUS protective glove

Washer with large outside diameter DIN 9021 (with large outside diameter), steel, zinc-plated, blue passivated (A2K)

Washer with large outside diameter DIN 9021 (with large outside diameter), steel, zinc-plated, blue passivated (A2K)

Hexagonal bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)

Hexagonal bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)

Insulating tape HIGH QUALITY

Insulating tape HIGH QUALITY

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, ≤ M24 A2-70 stainless steel, ≥ M24 A2-50 stainless steel

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, ≤ M24 A2-70 stainless steel, ≥ M24 A2-50 stainless steel

Fixanchor W-FA/S

Fixanchor W-FA/S

Shank-mounted wire-end brush

Shank-mounted wire-end brush

Concrete screw with hexagon head W-BS/S

Concrete screw with hexagon head W-BS/S

Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

Cordless hand-held circular saw HKS 12-A

Cordless hand-held circular saw HKS 12-A

Plus Quadro-L hammer drill bit

Plus Quadro-L hammer drill bit

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 4.8, blue passivated (A2K)

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 4.8, blue passivated (A2K)

Rubber leveller for terrace supports HORIZON

Rubber leveller for terrace supports HORIZON

Cordless LED head lamp SPACELIGHT

Cordless LED head lamp SPACELIGHT

SHARK UR plastic frame fixing with zinc plated steel countersunk head screw

SHARK UR plastic frame fixing with zinc plated steel countersunk head screw

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated (A2K)

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated (A2K)

Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K), with full thread

Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K), with full thread

Cutting disc for steel and stainless steel

Cutting disc for steel and stainless steel