For detailed information, other images and documents, please select individual articles from the following table.
Cleaner for foam PU
Special cleaner to remove residues of hardened PU foam
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Universal use
Suitable to remove all PU based foams, including two-component ones
Compatible with a wide variety of surfaces
Applicable on aluminium, steel, INOX steel, hard PVC, glass, ceramic, granite, marble and plastics
Stable (highly thixotropic)
The softness of the cleaner makes it possible to use in horizontal, ceiling and vertical applications, e.g. on windows, frames, doors, etc. without the risk of accidental dripping
Effective, safe and simple
- when applied on hardened PU foam, softens the residue after just 2 hours
- its action does not corrode or harm the area treated
- it is not necessary to replace visible parts (e.g. of window frames) strongly impregnated with foam, scratched or etched as result of mechanical removal
Given the wide variety of surfaces used in the applicable trades, it is always advisable to perform a compatibility test. As the cleaner is an aggressive product, when applied on painted surfaces (e.g. on wood or aluminium) it may cause removal of paint. Not suitable for porous surfaces (e.g. wood) because it may lead to the formation of marks. For more information consult the Material Safety Data Sheet
The technical advice given, while based on our best experience, should in any event be considered purely as guidance and should be confirmed by comprehensive practical tests. The purchaser is in any event responsible for personally testing our products to ensure their suitable for the planned use
Mix the product well before each use. Mechanically remove, to the extent possible, hardened PU foam residues. Protect the areas surrounding the residue with masking tape (see photo). Cover the foam-soiled surface well with cleaner and leave for about 2 hours. Remove all with spatula (preferably wooden in order to avoid scratching the surface) applying slight pressure. Subsequently, clean the surface using a cloth moistened with water. If necessary, repeat the operation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!