For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Hydrochloric acid based product
- particularly effective cleaning action, easily removes residues and incrustations, fresh or hardened, of cement, mortar, plaster, tile adhesive, grout etc.
- rapidly removes cement incrustations
- particularly suitable to remove saltpetre stains from concrete, plaster, bricks, etc.
Can be diluted with water
If adequately diluted, may also be applied on sensitive surfaces (see compatibility table)
Easy to apply
Applicable via brushing, roller or with appropriate sprayer
Use the product in ventilated environments. In environments not sufficiently ventilated, it is advisable to use an appropriate mask/respirator (see additional information)
Use only appropriate gloves for handling the product (see additional information)
Always use appropriate safety goggles (see additional information)
In the event of accidental contact with the skin, wash with plenty of water
Leave PULICEM to work for short periods
Thoroughly rinse surfaces treated with PULICEM using clean water
The equipment used for application of PULICEM should be cleaned with plenty of water
The technical advice given, while based on our best experience, should in any event be considered purely as guidance and should be confirmed by comprehensive practical tests. The purchaser is in any event responsible for personally testing our products to ensure their suitable for the planned use
Technical data: | |||||||
Material | Dilution ratio | ||||||
0.5 % | 10 % | 20 % | 30 % | 40 % | 50 % | PURE | |
Polished brushed steel | x | x | x | x | x | x | x |
Anodised aluminium (windows and doors) | x | x | x | x | x | x | x |
Construction reinforcement boards | x | ● | ● | ● | x | x | x |
Construction equipment* | x | x | x | ● | ● | ● | ● |
Concrete | ● | ● | ● | ● | ● | ● | ● |
Ceramics | ● | ● | ● | x | x | x | x |
Terracotta | ● | ● | ● | x | x | x | x |
Stoneware | ● | ● | ● | x | x | x | x |
Galvanised sheets | x | x | x | x | x | x | x |
Untreated wood | x | x | x | x | x | x | x |
Unpolished marbles | ● | ● | ● | ● | ● | ● | x |
Lead-treated marbles | x | x | x | x | x | x | x |
Ferrous materials | ● | ● | ● | ● | ● | ● | x |
Rubber materials | ● | ● | ● | ● | ● | ● | ● |
Painted materials** | ● | ● | ● | ● | x | x | x |
Plastics | ● | ● | ● | ● | ● | ● | ● |
Soft metals (brass, copper and their alloys) | x | x | x | x | x | x | x |
Chrome-plated parts | x | x | x | x | x | x | x |
Stones | ● | ● | ● | ● | ● | ● | ● |
* concrete mixers, moulds, shovels, trowels, hammers, buckets, mallets and other equipment used in construction | ● | Suitable | |||||
** Given the countless paints on the market, it is advisable to carry out tests starting from the lowest concentration | x | Not suitable |
Indicated for the removal of cement, saltpetre, mortar and concrete from construction tools and equipment (shovels, picks, wheelbarrows, buckets, concrete mixers, etc.), plastic parts of construction vehicles (bumpers, lights, etc.), wood, cement mixers, etc.
For cleaning ceramics, stoneware, clinker, terracotta, covered or impregnated with excess mortar. Suitable for the cleaning algae, grease and limestone from swimming pools
For cleaning the facades of buildings where the use of sandblasting is not allowed
Use the product undiluted or diluted in warm water, in the concentrations contained in the table on the back. Wet the part to be cleaned, let it soak for a few minutes and rinse thoroughly with water. For significant layers of cement to remove (greater than a few millimetres), this procedure must be repeated several times for complete cleaning, following the above instructions. Any marks on surfaces treated with PULICEM can be removed with a dry cloth. The dilution percentages are to be assessed on a case-by-case basis according to the type of cleaning to be carried out and the result to be achieved. For cleaning rust from surfaces, immerse the part in a container of the product and leave to act for several hours. For cleaning and descaling of facades (buildings, marble finishes, stones, etc.) it is advisable to apply PULICEM in dilutions from 0.5 to 50%, always commencing the treatment from the bottom of the surface upwards to avoid dripping which could affect the quality of the end result
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!