Welcome to Würth Italy For trade customers only
Single-component cleaning agent MONOWASH
Single-component cleaning agent MONOWASH - 1
Single-component cleaning agent MONOWASH - 2
Single-component cleaning agent MONOWASH - 3
Single-component cleaning agent MONOWASH - 4
Single-component cleaning agent MONOWASH - 5

For detailed information, other images and documents, please select individual articles from the following table.

Single-component cleaning agent MONOWASH

Single-component cleaning agent designed specifically for cleaning industrial vehicles in automatic systems

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Concentrated


  • detergent with high cleaning and degreasing action

  • suitable for washing lorries, tarpaulin, engines, etc.

  • guarantees superior effectiveness in removing dirt from bodywork, tarpaulin and frames

  • suitable for hard water


High degreasing power


  • helps to remove dead insects and grime more easily

  • very effective in cleaning wheel rims and engines

  • resistant to low temperatures

  • easy to rinse

  • provides improved performance when used with suction auto brush washing systems
Notice

Avoid prolonged contact with aluminium and its alloys. It is advisable to apply it in shade, and if necessary, cool with water before washing. Apply the product on cold surfaces and not in direct sunlight. It is advisable to apply the product generously and evenly starting from the bottom upwards, and rinse with cold water



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use