For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High cleaning power
- Removes oil and grease stains and all types of dirt from work clothes (excluding paints)
- Suitable for both cotton and synthetic (mixed acrylics) fabrics
- Renews and protects fabric
- Does not contain phosphorus
- One litre of product is sufficient to wash up to 25 overalls
- Does not leave any residues in the washing machine drum
| Water hardness (in French degrees F) | Normal dirt/ml | Heavily soiled/ml |
| Low 0-15 | 180 | 230 |
| Medium 15-25 | 200 | 250 |
| Hard 25+ | 220 | 270 |
Machine wash:
Set the washing temperature at 90°C; do not include pre-wash. 250 grams of product (6 capfuls) are enough to wash 5 overalls
Hand wash:
Apply the product directly onto the most stubborn stains and rub vigorously to allow the product to penetrate deep in the fabric. Rinse, then proceed with a normal wash
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!