For detailed information, other images and documents, please select individual articles from the following table.
Active foam wash
Intensive, highly concentrated foam cleaner for foam pre-treatment and wash of vehicles in car washes.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Highly concentrated active foam
- The dirt is actively loosened from the vehicle surface as the foam bubbles burst
- Outstanding dirt-dissolving power
Combination of special ingredients supports the brush sliding properties
- Vehicle surfaces are protected
- Recontamination of brushes is prevented
- Brushes have a longer service life
- No streaking when using preservers and drying aids - also suitable for plants with water recovery systems
- Phosphate-, AOX- and silicone-free
- pH value in the concentrate: 7.0
- Easily biodegradable in accordance with OECD*
*OECD = Organisation for Economic Cooperation and Development
- Does not compromise the effectiveness of light fluid separators
Do not allow to dry! Store in a frost-free place!
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Highly foaming brush wash for passenger cars and commercial vehicles in automatic car washes.
Depending on the device type, use as concentrate or mix with up to 9 parts water. To meet requirements, the foam thickness can be adjusted using the air feed and cleaning dispenser.
Consumption per vehicle: approx. 12–14 ml.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!