For detailed information, other images and documents, please select individual articles from the following table.
Cleaning device ICSS 300P EVO
Cleaning device for instant electrolytic stripping of TIG welding seams and for marking or polishing stainless steel and aluminium surfaces. Marking kit available as an optional accessory only.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Characteristics
- Possibility to strip or clean the welding seam instantaneously
- High quality and fast cleaning
- Use a restorer after polishing or cleaning to neutralise the action of the acid
- Optional marking kit Item No. 098480001
Advantages
- Satin finish without the need for any mechanical polishing
- No water is used and no type of contaminant residue is generated
- Possibility to mark parts permanently with the kit and marking plate
Benefits
- Does not emit harmful fumes
- Great time savings
- 3 applications in the same equipment
Take special care when working with acids, as they are corrosive and can cause damage to materials such as: marble, granite, stoneware, silestone, porcelain stoneware etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!