For detailed information, other images and documents, please select individual articles from the following table.
Automatic door closer set for external sliding doors
Maximum capacity of 80 kg with no friction
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Universal left/right design
Can be installed on all systems currently on the market using wooden cross rail with minimum gap of 25 mm
Recommended use of AluTop Star 60 and 120 fittings
Can be mounted on either a single or double door
Gently closes the sliding door without electrical systems or counterweights
Closing speed can be adjusted at any time
Contents
- Screw hook 1 pc.
- Metal wire 1 pc.
- Retarder with belt 1 pc.
- Clamp 2 pcs.
- Regulator spool 1 pc.
- Spring 260 mm 1 pc.
- Spring 360 mm 1 pc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!