For detailed information, other images and documents, please select individual articles from the following table.
Automatic door closer set for sliding doors with blind frame ALU TOP
Maximum capacity of 80 kg with no friction
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Can be fitted on all commercially available systems that use rails with wooden crosspiece with a minimum clearance of 25 mm
Can be fitted on either a single or double door
Holds the door in the open position
Allows smooth closing of the sliding door without automated electrical devices or counterweights
Closing speed can be adjusted at any time
Contents
- Cable connection bracket, 1 pc
- Metal cable, 1 pc
- Slowing mechanism with belt, 1 pc
- 180-mm clamp, 1 pc
- 80-mm clamp, 1 pc
- Adjustment reel, 1 pc
- Door stop magnet, 1 pc
- 400‑mm spring, 1 pc
- Adhesive rubber strip, 1 pc
- Cable return, 1 pc
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!