For detailed information, other images and documents, please select individual articles from the following table.
Clothes rail with LED lighting
Self-adhesive plastic LED light strip.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
This self-adhesive plastic LED light strip (12 V) has a length of 5,000 mm with 240 white LEDs (15.5 W/m), adjustable from 2,700 to 6,500 K, and a cable length of 1,800 mm. The light strip is versatile and easy to install due to its self-adhesive properties. In addition, it has an IP 20 protection rating and conforms to protection class III.
Specified dimensions are not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!