Welcome to Würth Italy For trade customers only
HDR 175 COMPACT high-pressure cleaner
HDR 175 COMPACT high-pressure cleaner - 1
HDR 175 COMPACT high-pressure cleaner - 2
HDR 175 COMPACT high-pressure cleaner - 3
HDR 175 COMPACT high-pressure cleaner - 4

For detailed information, other images and documents, please select individual articles from the following table.

HDR 175 COMPACT high-pressure cleaner

Compact cold-water high-pressure cleaner for medium-duty cleaning jobs

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Customer Service: 0471 828 000 or text us on Whatsapp 

Prices for customers after login

  • The device is equipped with accessory storage, brass control housing and automatic pressure release

  • Thanks to the retractable push handle, the HDR range is ready for immediate use and takes up hardly any space during storage and transport

  • The simple switch-on and switch-off system in the upper part of the device makes it easy to operate while protecting the user's back

  • The automatic pressure cut-out function shuts down the device immediately if work is interrupted

  • The pressure release system relieves the pump, increases the service life of the device and significantly reduces energy and water consumption

  • An easily accessible and easy-to-clean filter on the water inlet also protects the pump from soiling

  • The HDR range is flexible to use and is designed for operation in vertical and horizontal positions. For maximum safety, the wheels do not touch the ground when used horizontally, so that the device cannot roll away.