Welcome to Würth Italy For trade customers only
High-pressure cleaner HPC 170
High-pressure cleaner HPC 170 - 1
High-pressure cleaner HPC 170 - 2
High-pressure cleaner HPC 170 - 3
High-pressure cleaner HPC 170 - 4

For detailed information, other images and documents, please select individual articles from the following table.

High-pressure cleaner HPC 170

Vertical design with hose winder incorporated in the body of the machine

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Professional, compact and powerful machine

  • Operated using cold water with or without cleaning agent

  • Equipped with a special cleaning-agent reservoir with the ability to adjust the quantity

  • Adjustable working pressure

  • Also suitable for unblocking clogged (drain) pipes using the special accessory (pipe cleaning probe)

  • High-quality pump components and leading technology ensure significant benefits for maintenance

  • Supplied with an 8 m high-pressure pipe, quick-release coupling for water inlet and "Power Press" branchpipe with a rotating nozzle that has greater cleaning power (equivalent to a jet with a pressure of 170 bar) than a branchpipe with a fan-shaped spray pattern (max. 100 bar)

  • Three-year warranty
Notice

When using the cleaner, use a reinforced water hose pipe with Ø no less than 13 mm (1/2”). Not supplied with the cleaner


Use of the wand with the rotating “Power Press” nozzle head is not recommended for cleaning tyres or general motor vehicle cleaning (use the wands with a fan jet nozzle head)


Always dilute the detergent


Type of motor oil: SAE 15W/40 or SAE 10W/40