For detailed information, other images and documents, please select individual articles from the following table.
High-pressure cleaner HPC 170
Vertical design with hose winder incorporated in the body of the machine
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Professional, compact and powerful machine
- Operated using cold water with or without cleaning agent
- Equipped with a special cleaning-agent reservoir with the ability to adjust the quantity
- Adjustable working pressure
- Also suitable for unblocking clogged (drain) pipes using the special accessory (pipe cleaning probe)
- High-quality pump components and leading technology ensure significant benefits for maintenance
- Supplied with an 8-m high-pressure pipe, quick-release coupling for water inlet and "Power Press" jet pipe with a rotating nozzle that has almost twice the cleaning power (max. 170 bar) of a jet pipe with a fan-shaped spray pattern (max. 100 bar)
When using the cleaner, use a reinforced water hose pipe with Ø no less than 13 mm (1/2”). Not supplied with the cleaner
Use of the wand with the rotating “Power Press” nozzle head is not recommended for cleaning tyres or general motor vehicle cleaning (use the wands with a fan jet nozzle head)
Always dilute the detergent
Type of motor oil: SAE 15W/40 or SAE 10W/40
For cleaning motor vehicles, external floors and walls, railings, agricultural and earth moving machinery, various equipment, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!