For detailed information, other images and documents, please select individual articles from the following table.
Collated nails and gas cartridge NG CS-2
High-quality universal nail, diameter 2.6 mm, compatible with DIGA CS-2 Power
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
iBMB MPA TU Braunschweig
MPA BS no.: 2101-126-16-CM:
Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4
MPA BS no.: 2100-376-17-CM:
Expert report on the fire behaviour of dividers with double-sided planking made of plasterboard according to DIN EN 520 or DIN 18180 and a substructure according to DIN 18182-1 in conjunction with mounting on solid components
- Fastening of U-profiles in dry walling
- Attachments in the installation area, dry walling etc. on concrete substrate (normal weight concrete ≥ C 20/25 ≤ C 40/50) according to DIN EN 206 as well as steel and masonry made of solid bricks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!