For detailed information, other images and documents, please select individual articles from the following table.
Storage system combiner box HV
Combiner box that makes it possible to connect multiple photovoltaic storage systems to a single hybrid inverter. Suitable for high-voltage storage systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Combiner box that makes it possible to connect multiple photovoltaic storage systems to a single hybrid inverter. Suitable for high-voltage storage systems
Key features:
- Maximum number of battery towers that can be connected: 5
- Operating temperature: -40-60 °C
Can be connected to high-voltage battery towers:
- 9501020523: 7.1 kWh storage system
- 9501020524: 10.66 kWh storage system
- 9501020525: 14.21 kWh storage system
- 9501020526: 17.76 kWh storage system
Compatible with hybrid inverters
- 9501020519: 3 kW single-phase hybrid inverter
- 9501020520: 6 kW single-phase hybrid inverter
- 9501020521: 10 kW three-phase hybrid inverter
- 9501020522: 15 kW three-phase hybrid inverter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!