For detailed information, other images and documents, please select individual articles from the following table.
Air filter unit SATA 0/424
For technically clean air for painting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
With a cyclone separator
Removes oil and water from compressed air
Automatic condensate drain valve
Autonomous operation
Sintered bronze filter with a filtration grade of 5 micron
- prevents dirt and rust particles from compromising the painting
- long service life
- easy to clean
Made from tough metal
Can be used in ambient temperatures up to 120°C
High air flow: 3600 Nl/min at 6 bar
Prevents pressure drop problems, such as if using HVLP guns
Air distributor with two ball valve outlets
Two tools can be used at the same time
Pressure regulator and high-precision manometer
- Easy to regulate the pressure
- Precise painting pressure settings
Air inlet coupling: R 1/2"
Two air outlet couplings with Teflon ball valve: R 1/4"
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!