For detailed information, other images and documents, please select individual articles from the following table.
Steel sprayer
Portable equipment with internally painted tank and removable funnel for nontoxic spraying of cleaning agent mixtures and similar products
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The internal epoxy coating insulates the tank from the chemical solution, preventing oxidation and rusting
- Painted steel tank, certified and tested up to a working pressure of 8 bar
- AISI 304L stainless steel cap with safety vent
- Funnel can be removed after filling
- Independent operation after charging and pressurisation, thus enabling operation without a compressed air hose
- Operating pressure 7 bar
- Equipped with safety valve set at 8 bar
- Fine mist branchpipe: allows uniform coverage on surfaces, as the spray particles are very small (see photograph)
- Rotating branchpipe connection that prevents twisting of the hose
- All sprayers are tested by the manufacturer and meet product guidelines for pressure vessels
- Comes in a cardboard box, includes gun and branchpipe for spraying and a coiled hose
Product classified as a pressure vessel compliant with the requirements of Directive 2014/68/EU, PED Risk Category I
The sprayers have been designed and manufactured to disperse water, neutral cleaning agent solutions and non-aggressive and/or non-corrosive liquids. Cat. 1, fluid group II
Always check the biodegradability and aggressiveness of products used, and whether the chemical can be sprayed. Always follow the instructions on the label of the chemical and its safety data sheet when using and mixing cleaning agents
Operating temperature from +5 °C to +50 °C
Before opening the cap or servicing the device, make sure that the tank is not pressurised
Perform routine maintenance according to the owner's manual
The device must not be used with flammable liquids (alcohol, solvents, petrol etc.), oxidising agents (oxygen) or flammable gases
The device must not be used to clean animals, electric motors or hot surfaces
The safety devices and components that are firmly screwed to the assembly (head, safety valve and all devices firmly attached to the tank) must not be removed or maintained
CAUTION: After using the sprayer with cleaning agents, to avoid corrosion, completely empty the tank, wash both the inside and outside with potable water, and turn the tank upside down to facilitate draining and drying
Residual risk:
insufficient or incomplete maintenance, or neglect of the product, can deteriorate the safety parts and the equipment itself, resulting in serious risks to the user
CAREFULLY READ THE WARNINGS in the owner's manual
| Description | Art. | Dosage for 24 l container |
| Non-exhaustive list of examples of permitted chemicals | ||
| Shampoo for cars | 0890 088 | 0.2 l |
| Monowash cleaning agent | 0890 091 | 1.25 l |
| Cargowash extra-strong cleaning agent | 0890 087 | 1.25 l |
| Cargowash 2 cleaning agent | 0890 086 | 2.5 l |
| Active shampoo | 0893 025 1 | 2.4 l |
| Strong prewash | 0893 045 098 | 0.8 l |
| Delicate stain-resistant prewash | 0893 045 097 | 4.8 l |
| Universal engine cleaning agent | 0890 090 | 1.2 l |
To achieve even coverage on vertical surfaces requiring treatment without "dripping" and wasting product, spray at a distance of 40 cm from the nozzle to the surface to be treated, and spray horizontally from bottom to top
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!