For detailed information, other images and documents, please select individual articles from the following table.
Concealed mounting bracket ALUFIX with holes
For flat or inclined invisible structural joints
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For wood-wood or concrete-wood joints
- Pre-drilled core to hold smooth pins with a diameter of 12 mm
- Plate with small holes for fixing to wood (using screws or nails) and large holes for fixing to concrete (using anchors)
- Use classes 1 and 2
- Made of weld-free extruded aluminium
- Precise beam fixing thanks to use of smooth pins
- The first hole is open to enable the beam to be rested on the fitting, thus allowing the other pins to be installed comfortably
- The mounting bracket has high resistance to corrosion thanks to its high-quality aluminium alloy (EN AW 6005A)
- Enables the construction of fire-resistant joints
- Sword-shaped core to facilitate insertion of the beam
- Incisions every 40 mm to make it easy to cut to size
For technical data, see operating manual “PLATES AND ANGLE BRACKETS”
ETA - 13/0757
Fasteners:
- ASSY 4 JH screws for dia. 5 mm carpentry fittings
- Ring-shank nails 4.0 x 40 mm or 4.0 x 60 mm
- Fixanchors for use on concrete: W-FA; W-FAZ; W-BS; WIT-VM250 with threaded rod
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!