For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Slow soft-close or push-to-open version
- Front, vertical and side adjustment
- Max. overlay 22.5 mm
- Drilling K from 3 to 6 mm
- Supplied with fixing screws
| Space required to open the door/mm | |||||||||
| T= | 18 | 20 | 22 | 24 | 26 | 28 | 30 | 32 | |
| K = 3 | A = | 0 | 0,2 | 0,5 | 0,8 | 2,3 | 4,9 | 7,5 | 10,0 |
| K = 4 | A = | 0 | 0,2 | 0,4 | 0,8 | 1,3 | 3,9 | 6,5 | 9,0 |
| K = 5 | A = | 0 | 0,2 | 0,4 | 0,8 | 1,3 | 2,9 | 5,5 | 8,0 |
| K = 6 | A = | 0 | 0,2 | 0,4 | 0,8 | 1,2 | 1,9 | 4,5 | 7,0 |
| Proper shaping of the door decreases the "A" values | |||||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!