For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Optimal open values up to a door thickness of 27 mm
- 3D adjustment
- With integrated damper which can be adjusted to 3 strengths (TIOMOS TS)
The minimum play is that achieved with the door closed between the front of the item of furniture and the door, to allow the door to be opened without colliding
The minimum play for 90° hinges is 1.5 mm
The values indicated are calculated according to a door radius of 2 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!