For detailed information, other images and documents, please select individual articles from the following table.
Concealed hinge TIOMOS click-on 95
Accommodates door thicknesses of up to 36 mm
Register now and access more than 125,000 products



Variants
Register now and access more than 125,000 products
- Pot for screwing on
- Seamless joints on doors up to 28 mm thick
- Easy-to-adjust depth using worm screw
- 3D adjustment with compatible mounting plate
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!