For detailed information, other images and documents, please select individual articles from the following table.
Full-extension concealed slide, 70 kg PUSH
With automatic PUSH opening
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- PUSH: The push system integrated in the slide enables handleless drawers to be opened
- Full-extension, synchronised movement for smooth and stable sliding
- Integrated rack-and-pinion system for excellent lateral stability
- Option for adjusting the tilt of the drawer front, art. 9501015322
- Synchronisation set recommended for widths greater than 800 mm, art. 9501015517
- Drilling jig for drilling the hole and attaching the rear hook and for pre-drilling the holes required to attach the clips, art. 9501015616
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!