Welcome to Würth Italy For trade customers only
Concrete grinder EBS 125-E
Concrete grinder EBS 125-E - 1
Concrete grinder EBS 125-E - 2
Concrete grinder EBS 125-E - 3
Concrete grinder EBS 125-E - 4
Concrete grinder EBS 125-E - 5

For detailed information, other images and documents, please select individual articles from the following table.

Concrete grinder EBS 125-E

Powerful 1700 watt concrete grinder for grinding and removing concrete, screed and coatings on hard substrates
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
High productivity


Powerful 1700 watts yet low weight



Enables work suitable for materials and close to edges


The speed control enables speeds suitable for materials, which remain constant even under load. The expanding segment enables work close to edges and walls.



Dust-free system


The spring-loaded brush rim on the protective hood adapts to any surface and segment height, ensuring efficient suction in combination with the suction hood and connected suction unit.



Optimum handling of the machine


Ergonomic bow handle for secure and even guidance during grinding



Restarting protection


The restarting protection prevents an unintentional start-up after a power interruption.

Notice

Only for use with vacuum cleaners of dust class M.