Welcome to Würth Italy For trade customers only
Formwork for test pieces
Formwork for test pieces - 1
Formwork for test pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Formwork for test pieces

Concrete test cube mould

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Moulded expanded polyurethane, high density, monobloc


  • Excellent thermal insulation and concrete moisture retention properties

  • Hole in the base for demoulding the specimen pneumatically (max. 2.5 bar)

  • The cap provided ensures that the hole is sealed when the formwork is filled

  • Practical and lightweight


Non-deformable and reusable


  • Excellent protection against shocks during transport operations

  • Can be reused as part of ordinary maintenance


Complies with standard UNI EN 12390-1: 2002


  • The dimensions and tolerances comply with current regulations

  • Produces specimens with perfect surfaces for compression testing

  • Save money by eliminating the potential need to rectify specimens with surfaces or dimensions that do not comply with regulations
Proof of Performance

UNI EN 12390-1:2002

Notice

Clean the formwork thoroughly before and after use. Coat the entire inside surface of the formwork (base and walls) with a thin layer of release agent. For preparation, the shape, dimensions and curing of concrete specimens as indicated in the standards UNI EN 12390-1 and UNI 12390-2 apply

Application area
Instructions

UNI EN 12390-1:2002