For detailed information, other images and documents, please select individual articles from the following table.
Concrete vibrator Advanced
Features a built-in converter and thus offers two devices in one. Characterised by a high degree of flexibility in use and simple handling.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Integrated frequency converter
No additional frequency converter is required for the operation of this internal vibrator. Constant performance and high efficiency. Reliable operation on generators and even with fluctuating input voltages.
Electronics
Fully encapsulated electronics – well protected for a long service life
Residual current circuit breaker
A built-in residual current circuit breaker controls the consistent power supply and current flow. If necessary, the device switches off within 3 milliseconds.
Cylinder body
In the front third specially hardened, as a result, the bottle is extremely durable and is prepared against wear
Protective hose
Made of robust, highly abrasion-resistant material
Supply cable
Greater freedom of movement when working: The 15 m long supply cable is made of high-quality PUR – maximum durability and maintenance-free
The concrete vibrator is applied to displace air from still liquid concrete through vibrations. The resulting concrete becomes more solid and more resistant thanks to the use of the concrete vibrator.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!