For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Case-hardened and tempered push rod
- Vibrating galvanised body with clamp cover, extracted from a drawn tube without soldering
- Action range of 30 m
- Extremely silent and easy to use
- Maintenance free
- Fibreglass Reinforced Nylon keypad, watertight, fitted with a coiled cable duct and a rubber cable duct for greater protection of the power cable
The vibrator must be immersed completely to obtain maximum performance and avoid burning the coils due to overheating
It is recommended that it is used with the Würth frequency and voltage converter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!