For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Crush resistance: Class 3 average (750 N on 5 cm at +23°C)
- Impact resistance: Class 3 average (2 joules at -5°C)
- Minimum operating temperature: Class 2 (-5°C)
- Maximum operating temperature: Class 1 (+60°C)
Not suitable for use with liquid cement or concrete
The IMQ mark attests conformity of the product only, not of the wire grip
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!