For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- 16, 20 and 25 diameters can be cold curved
- Crush resistance: Class 3 average (greater than 750 N on 5 cm at +23°C)
- Impact resistance: Class 3 average (2 joules at -5°C)
- Minimum operating temperature: Class 2 (-5°C)
- Maximum operating temperature: Class 1 (+60°C)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!