Welcome to Würth Italy For trade customers only
EU+ HSCo 90° countersink DIN 335 C
EU+ HSCo 90° countersink DIN 335 C - 1
EU+ HSCo 90° countersink DIN 335 C - 2
EU+ HSCo 90° countersink DIN 335 C - 3
EU+ HSCo 90° countersink DIN 335 C - 4
EU+ HSCo 90° countersink DIN 335 C - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EU+ HSCo 90° countersink DIN 335 C

The all-rounder with extremely uneven pitch (EU) and additional relief grinding exclusively available from Würth for perfect countersinking.

See product details

Available in 14 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely unequal pitch


  • Optimal surface quality: exact, round, chatter-free countersinking

  • Maximum running smoothness in all materials

  • Higher cutting values possible


Exclusive, extra relief grinding


  • Up to 3x faster than conventional countersinks

  • Up to 2x more countersinking than conventional countersinks

  • Significantly less effort when used with hand drills

  • Deeper countersinking possible


For universal use


Optimal performance in the machining of almost all materials and applications due to special tip geometry and HSCo cutting material



3-flat shank


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Minimal effort required to loosen and tighten the drill chuck


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable