Welcome to Würth Italy For trade customers only
Connection adhesive ALL-IN-ONE
Connection adhesive ALL-IN-ONE - 4
Connection adhesive ALL-IN-ONE - 1
Connection adhesive ALL-IN-ONE - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Connection adhesive ALL-IN-ONE

For the permanent sealing of all connection joints to ensure that they are air-tight and windproof and for fitting indoor and outdoor windows and doors.

  • Container: Cartridge
  • Chemical basis: Acrylate polymer dispersion
  • Colour: Light blue
  • Density/conditions: 1.02 g/cm³ / at 20°C, EN 542
  • Min. final strength: 48 h
  • Min./max. processing temperature: -5 to 40 °C
  • Min./max. processing temperature for cartridge: 10 to 35 °C
  • Min./max. temperature resistance: -30 to +120 °C
  • Shelf life from production/conditions: 24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C
  • Weight of content: 316 g
  • Solvent-free: Yes
  • Contents: 310 ml
  • Silicone-free: Yes
  • Sustainability: Pollutants / Emissions

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products