For detailed information, other images and documents, please select individual articles from the following table.
Intermediate connection with ball valve
Fixed system for distribution of compressed air
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Innovative system with automatic quick-action couplings in nickel-plated brass and aluminium tubes for fast, simple and safe installation of the system in any workshop, laboratory or small company
- Easy and quick to assemble for any type of system without the need for special tools, soldering or special adhesives
- Can be expanded or modified at any time
- The powder-coated aluminium tubes ensure that the system has a long service life, as they are resistant to water and condensation
- Thanks to the automatic quick-action couplings and the simplicity of the system, system installation times and costs are greatly reduced
- No need for maintenance
- High air flow capacity and low leakage rates thanks to its high resistance to humidity and atmospheric corrosion
- As there is no rust in the tubes, the pneumatic tools, pneumatic structure, valves, cylinders etc. last much longer
- All the system's parts (tubes, couplings, etc.) are reusable
Even aluminium expands and contracts with changes in temperature
To compensate for this effect, it is recommended that only our dedicated clips are used, that drop legs are fitted, and that there is a small amount of space at the ends to allow for expansion/contraction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!