Welcome to Würth Italy For trade customers only
SM 10 furniture connector
SM 10 furniture connector - 1
SM 10 furniture connector - 2
SM 10 furniture connector - 3
SM 10 furniture connector - 4
SM 10 furniture connector - 5

For detailed information, other images and documents, please select individual articles from the following table.

SM 10 furniture connector

High-quality connector from the S series. The same clamping dimension as the cam lock connector. The real mini of connectors.
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
Complete system made of steel, with zinc-plated surface



Housing dia. 10 mm, bolts dia. 7 mm



Stable drive with SW 3 hexagon socket



Simple and easy to install; option for overhead installation too



Long tightening distance of 3.5 mm



Tolerates tolerances



Vibration-resistant

Dimensions subject to change. Subject to technical changes.