For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Adjustable for compensation of 15° to 30° roof slope
- Complete with galvanised hardware and anti-vibration supports
- A mounting system suitable for the type of roof is necessary for mounting
- Maximum load capacity 150 kg at 30° slope
For maximum load capacity, a pair of mounting brackets should have an evenly distributed load and be supported by wall anchors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!