For detailed information, other images and documents, please select individual articles from the following table.
Spray paint, acrylic, water-based
For marking indoor and outdoor surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Solvent-free and odourless
- Very low emission of spray dust
- Suitable for marking polystyrene foam coatings
- Excellent coverage
- Easy to remove with a moist cloth
- Easily painted
After use, invert the canister and spray to clear the nozzle. Any temporary formation of bubbles does not indicate a defect in the product, but rather the reaction of the aqueous emulsion with the propellant gas. In outdoor use please bear in mind that the product is removable with water. Storage: Protect from frost
For indicating, outlining, marking surfaces in the construction, electrical, hydraulic and forestry sectors. For marking areas where holes are to be made for switches and grooves for corrugated pipes, water, gas, etc., to indicate locations and sizes. The solvent-based paint is very durable and suitable for outdoor use or on non-absorbent surfaces, while the water-based paint, given the lack of odour and fumes is most suitable for indoor use and for marking polystyrene panels. Applicable on plaster, tiles, concretes, cement, marble, stones, masonry, wood, plasterboard
The surface to be covered must be clean, dry and free of dust. Shake the canister well for at least 2 minutes before use. Spray at a distance of 15 cm, quickly and uniformly
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!