Welcome to Würth Italy For trade customers only
EASYLUX 12 V-1 control module
EASYLUX 12 V-1 control module - 1
EASYLUX 12 V-1 control module - 2
EASYLUX 12 V-1 control module - 3
EASYLUX 12 V-1 control module - 4

For detailed information, other images and documents, please select individual articles from the following table.

EASYLUX 12 V-1 control module

For controlling 12 V LED lights with wired and wireless switches
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
  • For connecting to the EASYLUX LED transformer, directly or with connecting cable

  • With six outputs for 12 V LED lights with the WPS-12 push-fit system

  • With three inputs for wired switches with the WPS-WS push-fit system


Suitable for the following switches and sensors:


  • EASYLUX wired IR/TK switch

  • EASYLUX wired PIR sensor

  • EASYLUX wired CAP sensor

  • EASYLUX wired push switch

  • EASYLUX wireless IR sensor

  • EASYLUX wireless door contact switch

  • EASYLUX wireless motion detector


Switch functions:


  • Group switching: Any wired or wireless switch/sensor can control two LED light outputs, i.e. each light group is switched and dimmed via the corresponding switch or sensor

  • OR circuit for door contact switches or motion detectors: Any wired or wireless switch or sensor can control two LED light outputs, whereby all light groups are switched together, regardless of which switch/sensor is actuated

  • IR sensor intermediate switch: Each of the connected switches or sensors switches and dims all connected lights


Other functions:


  • For multicolour lamps, the colour temperature can be preset on the module (2,700 K, 3,000 K, 4,000 K and 6,500 K)

  • Adjustable OFF timer from 10 seconds to 10 minutes for motion detection

  • Adjustable OFF timer from 10 minutes with no limit for door contact switches