For detailed information, other images and documents, please select individual articles from the following table.
Radiator filling system COOLANT REFILLER
Simple and reliable system for filling vehicle cooling systems. The vacuum created inside the system prevents air bubbles forming and the engine does not need to be switched on while filling the system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The pneumatic device sucks the air present in the empty refrigeration system, creating a vacuum
- Thanks to the manometer which measures the vacuum, it is possible to check the tightness of the pipes and the radiator
- The solution for filling systems that do not have the coolant tank at the highest point, which is an increasingly common problem in newer cars
- No additional procedures are required after filling the system
- Supplied in a plastic case, complete with vacuum generator, manometer, suction tube and three adapters
- Ø adapters: 16-33 mm, 23-41 mm, 34-52 mm
Suitable for most cars, including industrial vehicles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!