For detailed information, other images and documents, please select individual articles from the following table.
Coplanar sliding fitting M50 FLEX
Coplanar two-door system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Load-bearing capacity of 50 kg per single door
- Flexible solution with rails cut to length and assembled based on the internal width of the cabinet
- Depending on the internal width of the cabinet, the mechanism will be put together using a carriage set and a rail set
- Soft opening and closing
- Easy to fit
- Height from the ground: 33 mm
- Door thickness: min. 18 mm, max. 40 mm with handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!