For detailed information, other images and documents, please select individual articles from the following table.
Non-slip fold masker
Non-slip, pre-folded cover film with masking tape made of PE-coated fabric resistant to UV rays for protecting the ground indoors and outdoors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Thick non-slip film
- Can be walked on
- Provides greater safety during use
UV-resistant
Can be removed without residues within a maximum of three weeks
- Even slightly dirty or rough surfaces may be glued
- Long-lasting fabric adhesive with natural rubber adhesive base
- Highly resistant to water and solvents
- Adhesive edge not suitable for use on glass (for example, coloured glass/tinted car glass).
- Some plastic surfaces (some types of PVC), nitrocellulose paints and precious metals may create residues. In these cases, a 48 hour test application is recommended. Not suitable for porous or absorbent surfaces, for example porous natural stone, marble, granite, cement and untreated wood. These surfaces could become discoloured.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability that may derive from its use. We ensure the consistent quality of our products. We reserve the right to make technical changes and other developments.
Compact, fast 2-in-1 system for temporarily protecting carpet, parquet, tiles etc.
The substrate must be dry and free from dust and grease.
Unroll, apply the tape, cut, open the film
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!