For detailed information, other images and documents, please select individual articles from the following table.
Protective film 65 MICRONS
Adhesive film for temporary protection of surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be used on a wide variety of surfaces
- Universal use; provides optimal protection for different window and door surfaces
- Ideal for protecting windows and doors
- The films are not intended for long-term protection of surfaces. They are designed to temporarily protect surfaces against dirt or scratches caused by tools or transport and maintenance tasks; they are not designed to protect against corrosion, moisture or chemical compounds
- They can be used indoors and outdoors and must be removed according to the usage conditions and the results of the preliminary tests. We assume no liability for incorrect use and any damage that occurs as a result of incorrect use. The listed surfaces are recommendations only. We recommend that you always carry out preliminary tests
- Never remove the protective film using rough or jerky movements (remove at an angle below 90°). UV resistant. To preserve the characteristics of the product, we recommend that you use the product within six months of purchase. Open-pored natural stone (granite, marble, sandstone etc.) has a tendency to discolour and stain after the film is removed. We recommend that you always carry out preliminary tests
- We recommend that you store the product in a dry place away from direct sunlight
The instructions for use are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide variety of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately.
We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products
Recommended surfaces:
- Painted polished stainless steel
- Anodised and/or lacquered aluminium
- Decorative laminate
- Synthetic profile coating
- Glass
- Acrylic glass
We recommend applying the product to a clean, dry surface (free of oil, grease, solvents) at a temperature between 18 °C and 50 °C. If necessary, use a laminator (make sure that the film does not stretch by more than 1 %). Once applied, make sure that the product is free of bubbles or creases
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!