For detailed information, other images and documents, please select individual articles from the following table.
Adhesive masking tape for construction
Adhesive masking tape for painting, varnishing and plastering work for a wide range of applications in construction
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Excellent adhesion: the high-quality adhesive guarantees a secure hold on a wide range of surfaces
- Easy cutting: precise, clean cutting without tears or strips for easy and efficient application
- Compatible with a wide range of paints, ensuring a uniform and burr-free application which saves time and money during the painting process
- Moisture-resistant: designed to withstand moisture and water, ensuring reliable performance even in adverse environmental conditions
- Easy removal: no glue residue or damage left on surfaces when removed, allowing quick and trouble-free removal
- High temperature resistance up to 60 °C for 90 minutes and 80 °C for 30 minutes
Wide range of applications in the building, construction and finishing sectors to protect edges, frames, skirting profiles and other architectural details during both indoor and outdoor painting work; for precisely defining the contours of areas to be rendered or plastered, ensuring uniform material distribution and a clean finish, and for effective protection of floors, doors, windows and furniture during interior renovation work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!