Welcome to Würth Italy For trade customers only
Cross-connector with intermediate plate in accordance with DIN 48845

For detailed information, other images and documents, please select individual articles from the following table.

Cross-connector with intermediate plate in accordance with DIN 48845

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Connection options:


  • Ribbon cable up to 30-mm width

  • Round conductor ∅ 8–10 mm


With slotted screws M6 x 25 and nuts



Material: Steel (thickness 2 mm), hot-dip zinc-plated

For potential equalization in accordance with DIN VDE 0100 and DIN VDE 0190