For detailed information, other images and documents, please select individual articles from the following table.
Cross-line laser CLL 18
Self-levelling cross and line laser for indoor and outdoor use with highly visible red laser lines.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Highly visible laser lines
- The large outlet openings in the laser create particularly long lines.
- Fine, yet clear lines
Saves time
Self-levelling takes just seconds
Simple one-button operation
All lines can be quickly and easily connected and disconnected with a single button.
Can be used over longer distances
Can also be used for levelling over longer distances with the LRU 22 handheld receiver.
Levelling monitoring
If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.
Flexible mounting
- The laser can be attached to ceiling profiles and 1/4 and 5/8 inch tripods using the optional WM 1 universal wall bracket.
- A strong magnet system supplied with the CLL-A adapter easily holds the laser on steel surfaces.
Ecological and economical
- The lithium-ion battery pack enables the device to be used while it is charging.
- Alkaline batteries can also be used (battery holder included in scope of delivery).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!